Beli kyoritsu insulation tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  2. KYORITSU Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp13.999.900

    KYORITSU Tester Resistansi Isolasi (Megger Analog)
    atribut:
    • AC Voltage (V): 600
    • Depth (mm): 46
    • Height (mm): 97
    • Minimum Display (MΩ): 0.100
    • Power Supply: AA batteries x 4 (included)
    • Rated Measurement Voltage (V/MΩ): 50, 100, 125, 250, 500, 1000
    • Width (mm): 156
  3. Hioki Insulation Tester (Pengukur Isolasi)
    41%
    Mulai

    Rp6.999.900

    Hioki Insulation Tester (Pengukur Isolasi)
    atribut:
    • Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
    • Minimum Display (MΩ): 0.05
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  4. NOK Seal Washer SUS WF Type
    Mulai

    Rp21.900

    NOK Seal Washer SUS WF Type
    atribut:
    • Type: WF
    • Material: Metal ring: SUS nitrile rubber (NBR)
  5. Besantek High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp82.999.900

    Besantek High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Besantek Digital High Voltage Insulation Tester is designed to evaluate Wires and Cables for proper Insulation Tolerances.What's In The Box:(1) Test Leads(1) Alligator Clips(1) Data Transmission Cable(1) Charger(1) Test Report(1) Instruction Manual(1) CD For PC Software
  6. KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)
    Mulai

    Rp5.999.900

    KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  7. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  8. KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation tester
    Mulai

    Rp28.999.900

    KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation tester
    Deskripsi:
    Polarization Index (PI) and Dielectric Absorption Ratio (DAR) are automatically calculated and displayed. Equipped with a filter function to reduce fluctuations in the displayed values. Insulation resistance can be measured using the G terminal grounding method. Output voltage and auto-discharge voltage are displayed on the monitor. Large display (with bar graph and backlight) Compliant with international safety standards IEC 61010-1 CAT IV 300V / CAT III 600V*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Accuracy: [Insulation resistance meter] (250V) ±5%rdg±3dgt, (500V) ±5%rdg±3dgt, (1000V) ±5%rdg±3dgt, (2500V) ±5%rdg±3dgt, (5000V) ±5%rdg±3dgt, ±20% (100GΩ or more), [Voltmeter] ±2%rdg±3dgt
    • Applicable Standard: IEC 61010-1 CAT IV 300V/CAT III 600V Pollution Degree 2
    • Dimensions, Length L x Width W x Depth D (mm): 177x226x100
    • Included Accessories: 7165A (Line Probe), 7264 (Earth Cord), 7265 (Guard Cord), 8019 (Tip Hook), 9205 (Hard Case), 8 x C Alkaline Batteries, Instruction Manual
    • Mass (kg): Approx. 1.9 (including batteries)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Short Circuit Current (mA): 1.5
    • Suitable Battery: 8 x LR14 (1.5V) C alkaline batteries
  9. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  10. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  11. Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    Mulai

    Rp10.999.900

    Hioki Insulation Tester IR4053 (Pengukur Isolasi)
    atribut:
    • Power Supply: AA alkaline batteries (LR6) x 4
    • AC Voltage Measurement (V): 420V (0.1V resolution)/600V (1V resolution), 2 ranges, 50/60Hz, accuracy: ±2.3%rdg.±8dgt., (Accuracy is not guaranteed for ranges above 600V)
    • Accuracy: (Insulation resistance measurement) ±4%rdg.
    • Applicable Standard: JIS C1302:2018
    • Continuous Operating Time (hour): 20 (under the conditions specified by the manufacturer)
    • DC Voltage Measurement (V): 4.2 (0.001 resolution) to 1000 (1 resolution), 4 ranges, accuracy: ±1.3%rdg.±4dgt. (Accuracy is not guaranteed for ranges over 1000V)
    • Dimensions (Width x Height x Depth) (mm): 159x177x53
    • Display: Semi-transmissive FSTN LCD, backlight
    • Function: Live line warning, automatic discharge, AC/DC automatic discrimination, comparator, drop proof, auto power save
    • Included Accessories: Lead set with switch L9788-11 x 1, neck strap x 1, instruction manual x 1, AA alkaline battery (LR6) x 4
    • Rated Voltage (V): DC50, DC125, DC250, DC500, DC1000
    • Resistance (MΩ): (Insulation resistance measurement) Lower limit at which rated measurement voltage can be maintained = 0.05, 0.125, 0.25, 0.5, 1
    • Resistance Value (MΩ): (DC50V)0.05, (DC125V)0.125, (DC250V)0.25, (DC500V)0.5, (DC1000V)1
    • Response Time: Insulation resistance range 1 second, PVΩ function 4 seconds (under the conditions specified by the manufacturer)
    • Type: Lead with switch
    • Voltage (V): 420/600 (AC); 4.2/42/420/1000 (DC)
  12. Hioki Insulation Tester
    Mulai

    Rp5.499.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  13. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  14. Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp54.999.900

    Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Amprobe AMB-50 High-Voltage Insulation Tester has the necessary features for professional insulation diagnostics. It features calculation of PI and DAR parameters. The pass/fail comparison function helps to improve testing productivity. Readings are clearly displayed on a large backlit LCD display. Windows compatible PC Software and USB communications port serve for connecting the instrument to the PC and management of the recorded test data.
  15. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp219.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    The Fluke 1550C performs digital insulation testing up to 5 kV, and makes data collection easy through the Fluke Connect™ wireless app. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, using pre-designed templates that you can customize with company logos. It’s the perfect tool for preventive or predictive maintenance programs designed to identify potential equipment failures before they occur. And it comes with a three-year warranty and CAT IV 600 V safety rating.What's in the box:Test Cables with Alligator Clips (red, black, green)Infrared adapter with interface cableAC Power CordSoft Carrying CaseQuick Reference CardUSB-IR Cable Installation GuideFluke Connect IR to Wireless Connector
    atribut:
    • Bar Graph Range: 0 to 1 TΩ
    • Altitude (m): 2000
    • Charger Input (AC): 85 V to 250 V AC 50/60 Hz 20 VA
    • Charging Rate for Capacitive Load (s/μF): 5
    • Dimensions (mm): 269 x 277 x 160
    • Discharge Rate for Capacitive Load (s/μF): 1.5
    • Display (mm): 75 x 105
    • Electromagnetic Compatibility: EN 61326
    • Humidity: 80% to 31°C decreasing linearly to 50% at 50°C
    • Induced AC Mains Current Rejection: 2mA maximum
    • Input Overload Protection (V): 1000 AC
    • Insulation Test Voltage Accuracy: -0%, +10% at 1 mA load current
    • Operating Temperature (°C): -20 to 50
    • Power Supply: 12 V lead-acid rechargeable battery, Yuasa NP2.8-12
    • Storage Temperature (°C): -20 to 65
  16. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp5.099.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  17. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Daftar Harga kyoritsu insulation tester Terbaru October 2026
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU Tester Resistansi Isolasi (Megger Analog)Rp13.999.900
Hioki Insulation Tester (Pengukur Isolasi)Rp6.999.900
KYORITSU Indikator FasaRp2.199.900
NOK Seal Washer SUS WF TypeRp21.900
Besantek High Voltage Insulation Tester (Pengukur Isolasi)Rp82.999.900
KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)Rp5.999.900
Hioki Insulation Resistance TesterRp7.899.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KYORITSU ELECTRICAL INSTRUMENTS High voltage insulation testerRp28.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait